P-04983 BM Recipro Saw Blade, Pack of 5

Order Code: ZT1025979X

£16.99 Inc VAT (20%)


Description

Features:
- Perfect for cast iron, steel pipe 3-10mm, non-ferrous metals, insulating materials, plastic, fibre glass, cladding, roofing
- Very flexible bi-metal blade, 10 Teeth per inch
- Tooth Type/Set: A - Milled and side set teeth

Specifications:
Overall Length: 280 mm
Plywood: 3 - 10 mm
Plastics: 3 - 250 mm
Stainless Steel 1.5 - 3 mm
Mild Steel: 3 - 10 mm
Teeth per Inch: 10
Pack Quantity: 5

See full description
Specifications for P-04983 BM Recipro Saw Blade, Pack of 5
  • Pitch Pattern
    Variable
  • Blade Length
    280mm
  • Teeth per Inch
    10TPI
  • Cutting Material
    Bi-Metal
  • Pack Quantity
    5
  • Number of Pieces
    5
  • Usage Type
    Dry Cutting
  • Cutting Edge Type
    Variable Pitch
  • Item
    Reciprocating Saw Blade Sets
  • MFR Part No.
    P-04983

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome