Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Reciprocating Saw Blades
P-05000 150mm Wood Cutting Reciprocating Saw Blades
By Makita
Order Code:
ZT1043903P
£7.49
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
7.49
https://www.zoro.co.uk/shop/tools-and-machining/reciprocating-saw-blades/p-05000-150mm-wood-cutting-reciprocating-saw-blades/p/ZT1043903P
Add to quotation
Schedule an order and save 5%
View all Reciprocating Saw Blades
Description
Pack of 5 wood cutting reciprocating saw blades - 150x19x1.05mm.
Specifications
Specifications for P-05000 150mm Wood Cutting Reciprocating Saw Blades
Blade Length
150mm
Teeth per Inch
11TPI
Applications
Wood
Pack Quantity
5
MFR Part No.
P-05000
Cutting Material
High Carbon Steel
Number of Pieces
5
Usage Type
Dry Cutting
Application
Wood
Item
Reciprocating Saw Blade Sets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome