P-05072 CV Recipro Saw Blade, Pack of 5

Order Code: ZT1025981X

£15.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Makita P-05072 Chrome Vanadian (5 pack)
Blade Length: 300mm.
No of Teeth: 4 to 5.
Applications: Tree Cutting or Pruning Green Wood.
Fits: AEG, BD, Bosch, Flex, Hitachi, Metabo and many others.

See full description
Specifications for P-05072 CV Recipro Saw Blade, Pack of 5
  • Teeth per Inch
    5TPI
  • Pack Quantity
    5
  • Pitch Pattern
    Variable
  • Blade Length
    300mm
  • Usage Type
    Dry Cutting
  • Item
    Reciprocating Saw Blade Sets
  • Cutting Material
    Chrome Vanadium
  • Cutting Edge Type
    Variable Pitch
  • Number of Pieces
    5
  • MFR Part No.
    P-05072

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome