Reciprocating Saw Blade Metal 225 x 19 x 0.9mm Pack of 5

Order Code: ZT4956182S

£21.99 Inc VAT (20%)


Description

Abracs Reciprocating Saw Blade Metal 225 x 19 x 0.9mm Pack 5 114950

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Reciprocating Saw Blade Metal 225 x 19 x 0.9mm Pack of 5
  • Width
    19mm
  • Pack Quantity
    5
  • Length
    225mm
  • Product Type
    Reciprocating Saw Blade
  • Material
    Metal
  • Thickness
    0.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome