0
1

Reciprocating Saw Blades, 9" 18TPI, Pack of 5

Order Code: ZT1042108P

£31.99 Inc VAT (20%)

Currently unavailable

Description

Gold power ARC reciprocating saw blades that are complete with 18 teeth per inch and are ideal for cutting medium to thick metal.

Features and Benefits
• They have an aggressive blade design, optimising the blade's angle of attack for fast cutting in a variety of materials
• LENOX T2 Technology and precision applied titanium coating helps dissipate heat, extending the blades lifespan

Typical Applications
• Construction

See full description
Specifications for Reciprocating Saw Blades, 9" 18TPI, Pack of 5
  • Pack Quantity
    5
  • Teeth per Inch
    18TPI
  • MFR Part No.
    210999118GR
  • Cutting Material
    Bi-Metal
  • Blade Length
    229mm
  • Number of Pieces
    5
  • Item
    Reciprocating Saw Blade Sets
  • Usage Type
    Dry Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome