Reciprocating Saw Blades for Wood 150mm - P-05022, Pack of 5

Order Code: ZT1025980X

£7.99 Inc VAT (20%)


Description

Features:
• Quick cutting in Wood and Plastics, polystyrene foam. Suitable for curves and bevels.
• Application: Wood and Plastics, polystyrene foam. Suitable for curves and bevels.
• Features: Quick cutting blade 6 Teeth per inch
• Tooth Type/Set: C - Ground and side set Teeth

Specifications:
Overall Length - 150 mm
Plywood - 3 - 30 mm
Plastics - 3 - 75 mm
Teeth per Inch - 6

See full description
Specifications for Reciprocating Saw Blades for Wood 150mm - P-05022, Pack of 5
  • Blade Length
    150mm
  • Teeth per Inch
    6TPI
  • Cutting Material
    Bi-Metal
  • MFR Part No.
    P-05022
  • Applications
    Wood
  • Pack Quantity
    5
  • Tooth Set
    Ground Side
  • Number of Pieces
    5
  • Application
    Wood
  • Usage Type
    Dry Cutting
  • Item
    Reciprocating Saw Blade Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome