Reciprocating Saw, with 4 Blades, 230V

Order Code: ZT1257493X

£111.99 Inc VAT (20%)


Description

Fitted with an ergonomic, 180 ̊ rotating handle for maximum control and versatility without having to adjust the blade. Fully tool-less blade changes & adjustments for quick and easy use.With variable speeds of up to 2800 strokes per minute, and a 28mm stroke length allowing for fast efficient cuts. The LED light improves visibility and precision for accurate work in low-light conditions. Soft grip handle provides comfort throughout continued use, whilst 3m cable length gives freedom within the work space. Supplied with 3 single purpose blades for the dedicated cutting of thin steel, green wood and general wood, along with a multi-material blade to increase productivity-allowing you to cut through a range of materials including plastic, copper, wood and metal

Features and Benefits
• Handle rotates 180 Degrees for versatile control
• Variable speed of up to 2800rm, LED light for improved visibility
• Handle with a soft grip for continued use
• LED light for improved visibility
• Extra long 3m cable for increased reach
• Supplied with 4 blades

See full description
Specifications for Reciprocating Saw, with 4 Blades, 230V
  • Includes
    1 x R230CPS Reciprocating saw
    1 x Green wood blade
    1 x General wood blade
    1 x Instruction manual
    1 x Multipurpose blade
    1 x Hex key (work-piece contact plate adjustment)
    1 x Thin steel blade
  • Strokes per Minute
    2800
  • Stroke Length
    28mm
  • Cable Length
    3m
  • Supply Voltage
    230V
  • MFR Part No.
    044-0001
  • Power Rating
    850W
  • Weight
    3.2kg
  • Model Number
    044-0001
  • Manufacturer Guarantee
    2 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Power
    850W
  • Voltage
    230V
  • Item
    Corded Reciprocating Saws
  • Features
    Cable Length: 3 m
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome