0
1
2
3
4

S1111DF Sabre Saw Blades Heavy for Wood and Metal

Order Code: ZT5519395S

£26.99 Inc VAT (20%)


Description

S 1111 DF Heavy for Wood and Metal Reciprocating Saw Blade delivers fast cuts in wood and metal Large tooth pitch (4.3 mm) and side-set teeth achieve quick results Medium-thick gauge material (1.25 mm) provides the best balance of speed, flexibility and stability when cutting Fits all S-shank reciprocating saws Medium-thick gauge material (1.25 mm) provides the best balance of speed, flexibility and stability when cutting BIM blade is optimised for soft nails, mild steel and non-ferrous metal components embedded in wood Standard length (225 mm) for a 175 mm cutting capacity

See full description
Specifications for S1111DF Sabre Saw Blades Heavy for Wood and Metal
  • Product Type
    Sabre Saw Blade
  • Length
    225mm