0
1
2

S1122BF Sabre Saw Blades Flexible for Metal

Order Code: ZT5515056S

£16.29 Inc VAT (20%)


Description

S 1122 BF Flexible for Metal Reciprocating Saw Blade is optimised for flush cutting in metal 225 mm length and standard-gauge material thickness of 0.9 mm enable excellent flush cuts Tooth pitch of 1.8 mm for working at high speeds Fits all S-shank reciprocating saws S 1122 BF Flexible for Metal Reciprocating Saw Blade is optimised for flush cutting in metal Tooth pitch of 1.8 mm for working at high speeds BIM for cutting regular-strength steel materials, standard blade length (225 mm) for a 175 mm cutting capacity Tooth pitch of 1.8 mm is ideal for cutting pipes and profiles with a wall thickness of 3 mm to 8 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome