0
1
2
3
4
5
6

S1136CHF Sabre Saw Blades Endurance for Heavy Metal

Order Code: ZT5515035S

£25.99 Inc VAT (20%)


Description

S 1136 CHF Endurance for Heavy Metal Reciprocating Saw Blade delivers precise and fast straight cuts in metal Wide body (25 mm) combined with thick gauge material (1.1 mm) enables accurate cutting Effortless cuts thanks to 2x2 fine tooth pitch geometry, which also increases speed and lifetime in thick materials Fits all S-shank reciprocating saws S 1136 CHF Endurance for Heavy Metal Reciprocating Saw Blade delivers precise and fast straight cuts in metal Effortless cuts thanks to 2x2 fine tooth pitch geometry, which also increases speed and lifetime in thick materials Maximum endurance in regular-strength steel ensured by micro-edge tooth geometry with precision-ground teeth. BIM blade Large tooth pitch (2.5+3.2 mm) for thick-wall pipes and profiles (4-12 mm). Standard length for a 175 mm cutting capacity

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome