0
1
2

S1411DF Sabre Saw Blades Heavy for Wood and Metal

Order Code: ZT5514933S

£30.39 Inc VAT (20%)


Description

S 1411 DF Heavy for Wood and Metal Reciprocating Saw Blade delivers fast curved cuts in wood and metal Large tooth pitch (4.3 mm) and side-set teeth achieve quick results Medium-thick gauge material (1.25 mm) provides the best balance of speed, flexibility and stability when cutting Fits all S-shank reciprocating saws S 1411 DF Heavy for Wood and Metal Reciprocating Saw Blade delivers fast curved cuts in wood and metal Medium-thick gauge material (1.25 mm) provides the best balance of speed, flexibility and stability when cutting BIM blade optimised to cut soft nails, mild steel materials and non-ferrous metal components embedded in wood Long length (300 mm) for a 250 mm cutting capacity

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome