0
1

S1531L 240mm Reciprocating Saw Blade for Wood (Pack of 5)

Order Code: ZT5515845S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 +£8.9910%


Description

Features: Suitable for cutting coarse wood (free from nails) between 15 - 190mm diameter Suitable for pruning green wood up to 190mm diameter Suitable for cutting fuel wood between 15 - 190mm diameter The blade has 5TPI and a tooth pitch of 5.0 mm Made from quality high carbon steel with ground extra sharp teeth to leave a clean cut Specification: Material: High Carbon Steel Tooth Pitch: 5.0mm Teeth Per Inch: 5 Length: 240mm Width: 19mm Thickness: 1.2mm Shank: 1/2" Universal Shank Quantity: Pack of 5

See full description
Specifications for S1531L 240mm Reciprocating Saw Blade for Wood (Pack of 5)
  • Width
    19mm
  • Material
    High Carbon Steel
  • Length
    240mm
  • Thickness
    1.2mm
  • Teeth Per Inch
    5
  • Product Type
    Reciprocating Saw Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome