Bosch S922AF (2608656013) Sabre Saw Blade 150mm For Metal (5 Pack) Features: BIM, wavy set, milled For thin sheet metals (0.7-3 mm), fine pipes/profiles (diameter <100 mm) Effortless, fine cut Long life Pack of 5 Specification: Material: BIM Tooth design: wavy set, milled Tooth spacing [mm] / TPI: 1 / 24 Dimensions LxWxT(mm): 150 x 19 x 0.9 Areas of application: thin sheet metals (0.7-3 mm), fine pipes/profiles (diameter <100 mm), effortless, fine cut Qty: Pack of 5