Sabre Saw Blade 110R 300mm Metal & Wood Cutting Pack of 5 IRW10504159

Order Code: ZT2593853S

£17.99 Inc VAT (20%)


Description

Irwin Sabre Saw Blades 110R 300mm Metal & Wood offer superior construction and design making them faster cutting and longer lasting. Cuts composition materials such as plastic, pipe, carbon steel and stainless steel Suitable for use with materials 3.2 mm (1/8 inch) and thicker. Length 300 mm. Teeth 10 TPI. Irwin Sabre Saw Blades 110R 300mm Metal & Wood Cutting Pack of 5. Length 300 mm. Teeth 10 TPI.

See full description
Specifications for Sabre Saw Blade 110R 300mm Metal & Wood Cutting Pack of 5 IRW10504159
  • Pack Quantity
    5
  • Applications
    Metal & Wood
  • Length
    300mm
  • Tooth Pitch
    10TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome