Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Reciprocating Saw Blades
Toughcut Reciprocating Blade - 200mm, Pack of 1
By Mandrex
Order Code:
ZT1332001S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.29
5%
10 +
£30.59
10%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/reciprocating-saw-blades/toughcut-reciprocating-blade-200mm-pack-of-1/p/ZT1332001S
Add to quotation
View all Reciprocating Saw Blades
Description
Mandrex TOUGHCUT Reciprocating Blade - 200mm Pk1
Tags:
#BulkDiscount
Specifications
Specifications for Toughcut Reciprocating Blade - 200mm, Pack of 1
Number of Pieces
1
Length
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome