VB66-5 Bi-Metal Reciprocating Blade, Plasterboard 152mm 6V TPI (Pack 5) STRVB665

Order Code: ZT1465262S

£16.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

These Starrett Bi-Metal Reciprocating Saw Blades have 'V' shaped teeth, ideal for plasterboard cutting. Specification ID VB66-5 Application Special Purpose Plaster Cutting Application Material Thickness 13-63mm (1/2-2.1/2in) Dimensions 152 x 19 x 0.90mm (6 x 3/4 x .035in) TPI 6V Blade Shape Straight Pack Plastic Tube Pack Quantity 5

Specifications for VB66-5 Bi-Metal Reciprocating Blade, Plasterboard 152mm 6V TPI (Pack 5) STRVB665
  • Applications
    Drywall/Plasterboard
  • MFR Part No.
    STRVB665
  • Length
    152mm
  • Pack Quantity
    5
  • Tooth Pitch
    6TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome