Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Reciprocating Saw Blades
Wood Nail Reciprocating Blades 152mm, Pack of 5
By DeWalt
Order Code:
ZT1276668P
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/reciprocating-saw-blades/wood-nail-reciprocating-blades-152mm-pack-of-5/p/ZT1276668P
Add to quotation
View all Reciprocating Saw Blades
Description
DEWALT 2X Life Wood amp; Nail Reciprocating Blades 152mm
Specifications
Specifications for Wood Nail Reciprocating Blades 152mm, Pack of 5
MFR Part No.
DT2300L-QZ
Length
152mm
Applications
Wood with Nails
Pack Quantity
5
Tooth Pitch
6TPI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome