20V MAX Li-Ion Cordless Reciprocating Saw

Order Code: ZT2519567S

£89.99 Inc VAT (20%)


Description

Hyundai Cordless Reciprocating Saw
The HY2181 is a cordless reciprocating saw from Hyundai’s brand new 20v MAX range, designed for quickly making cuts and slices in wood and metal.

Able to handle cutting through up to 100mm of wood or 6mm of steel, this reciprocating saw is suitable for a huge range of DIY projects. Its stroke length of 28mm will also make quick work of the task at hand.

Featuring a quick change blade release system and adjustable shoe, you can easily swap the blades between tasks without any interruption.

This Hyundai reciprocating saw features an in-built LED light for easy visibility even in low light areas, as well as a soft-grip handle for added comfort.

Battery-Powered Reciprocating Saw Benefits
This eco-friendly cordless reciprocating saw is powered by a 20v MAX lithium-ion 2Ah battery which charges from flat to full in just 70 minutes.

With an average battery runtime of 15-40 minutes (depending on working conditions), you’ll have more than enough time to complete a range of tasks from just one charge. However, if you’re using the saw for larger home projects or for your business, you have the option to purchase an additional battery - or shop other tools from our 20v collection - to save you waiting between charges.

This unit includes a 20v MAX battery - which has an indicator light to show you how much battery is remaining - and a charger.

In the Range
Our brand new 20v MAX range includes a full selection of garden machinery (grass trimmer, hedge trimmer, leaf blower, pole hedge trimmer and pole saw) and cordless power tools (drill driver, impact driver, impact wrench, angle grinder, reciprocating saw, jigsaw, and circular saw). Everything in this range all uses the same 20v MAX battery so you can have multiple batteries charged and ready to go by purchasing additional items from the selection.

3 Year Warranty
The HY2181 Hyundai Cordless Reciprocating Saw comes with a 3 year Hyundai warranty* / 1 year commercial warranty* (terms apply) with full UK parts and service backup to maintain your drill for years to come.

At A Glance:
Low maintenance and easy to use 20v MAX cordless reciprocating saw
Able to cut through 100mm of wood and 6mm of steel
28mm stroke length
Lightweight at just 2.2kg
Has LED light for ease of use in dark environments
Battery charges in just 70 mins
Interchangeable battery - the same battery powers our entire 20v range of power tools and garden machinery
Includes battery and charger
3 year home-use warranty* / 1 year commercial warranty*

See full description
Specifications for 20V MAX Li-Ion Cordless Reciprocating Saw
  • Stroke Length
    28mm
  • Weight
    2.2kg
  • Cutting Capacity
    6mm steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome