20V Reciprocating Saw (Naked) SF

Order Code: ZT2749021S

£69.99 Inc VAT (20%)


Description

Features: Part of the Draper Storm Force 20V Power Interchange series, Quick change blade, The lockable and adjustable soleplate, Soft grip handle, Variable speed, Batteries and chargers are available separately. Draper Storm Force® 20V interchangeable battery system allows you to combine one battery with any of the tools within the 20V Storm Force series (not compatible with Draper Storm Force® 10.8V).|Battery: 20V Storm Force® Li-ionNo Load Speed: 0-3000rpmCutting Capacity Wood: 115mmCutting Capacity Aluminium: 10mmCutting Capacity Steel: 6mmStroke Length: 22mmBatteries Per Item: Sold separatelyCharger Type: Sold separatelySupplied in Case: NoWeight: 1.7kg

See full description
Specifications for 20V Reciprocating Saw (Naked) SF
  • Weight
    1.7kg
  • Stroke Length
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome