CR13V2 Variable Speed Sabre Saw 1010W 240V HIKCR13V2

Order Code: ZT1461094S

£122.99 Inc VAT (20%)


Description

The HiKOKI CR13V2 Variable Speed Sabre Saw has a newly designed front cover and handle for a better hold and adjustable front shoe, large trigger switch. It boasts a high cutting speed with a heavy-duty motor, quick blade change by lever and reversible blade mount for cutting up or down. Specification: Input Power: 1010WStrokes at No load: 0-280/min.Stroke Length: 29mmCapacity: Pipe 130mm, Mild Steel Pipe 19mm, Wood 300mmWeight: 3.2kg1 x HiKOKI CR13V2 Variable Speed Sabre Saw 240V version.

See full description
Specifications for CR13V2 Variable Speed Sabre Saw 1010W 240V HIKCR13V2
  • MFR Part No.
    HIKCR13V2
  • Supply Voltage
    240V
  • Wood Cutting Capacity
    300mm
  • Pipe Cutting Capacity
    130mm
  • Input Power
    1010W
  • Power Source
    Corded 240V
  • No Load Speed
    0-280
  • Stroke Length
    29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome