CR13V2J1Z 240V Reciprocating Saw 1010W

Order Code: ZT1254531X

240V
£179.99 Inc VAT (20%)


Description

Features:

- Tool free blade changing system
- Variable speed
- Adjustable front shoe
- Large trigger switch
- External brush caps
- Blade can be fitted facing up or down for extra versatility

See full description
Specifications for CR13V2J1Z 240V Reciprocating Saw 1010W
  • Steel Cutting Capacity
    19mm
  • Model Number
    CR13V2J1Z
  • Includes
    Carrying Case
    Wrench
    Blades
  • Power Rating
    1,010W
  • Weight
    3.2kg
  • Pipe Cutting Capacity
    130mm
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Vibration Uncertainty K 1.5 m/s²
    Sound Power Level 102 dB(A)
    Sound Pressure Level 91 dB(A)
    Vibration Emission Value Cutting Chipboard Thickness Ah 22 m/s²
  • MFR Part No.
    CR13V2J1Z
  • Overall Length
    435mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Stroke Length
    29mm
  • Supply Voltage
    240V
  • Cutting Action
    Orbital (pendulum)
  • Wood Cutting Capacity
    300mm
  • Length
    435mm
  • Power Source
    Electric
  • Item
    Corded Reciprocating Saws
  • Voltage
    240V
  • Cutting Capacity
    Pipe Cutting Capacity: 130 mm
    Steel Cutting Capacity: 19 mm
    Wood Cutting Capacity: 300 mm
  • Strokes per Minute
    2,800
  • Power
    1010W
  • Noise / Vibration Information
    Sound Power Level 102 dB(A)
    Sound Pressure Level 91 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome