CR13VBY 1150W Reciprocating Saw Low Vibe 110V

Order Code: ZT1027958X

£299.99 Inc VAT (20%)


Description

CR13VBY
Low vibration design with a full load tri-axial vibration level of 9.0m/s2. Swing blade action for high cutting speed and tool-free blade replacement. Durable double moulded front grip for greater comfort fitted with a trigger and dial for variable speed control.
Power input: 1,150W.
No load speed: 0 - 3,000/min.
Length of stroke: 32mm.
Capacities: wood 300mm, steel plate 19mm, and plastic pipe 130mm.

See full description
Specifications for CR13VBY 1150W Reciprocating Saw Low Vibe 110V
  • Wood Cutting Capacity
    300mm
  • Steel Cutting Capacity
    19mm
  • Overall Length
    465mm
  • Pipe Cutting Capacity
    130mm
  • Weight
    4.4kg
  • Supply Voltage
    110V
  • Includes
    Carrying Case
  • Number of Orbital Settings
    0
  • Power Rating
    1,150W
  • Cutting Action
    Straight
  • Strokes per Minute
    0 - 3,000opm
  • Stroke Length
    32mm
  • Item
    Corded Reciprocating Saws
  • Voltage
    110V
  • Power Source
    Electric
  • Power
    1150W
  • Length
    465mm
  • Model Number
    CR13VBY
  • Cutting Capacity
    Pipe Cutting Capacity: 130 mm
    Wood Cutting Capacity: 300 mm
    Steel Cutting Capacity: 19 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome