CR36DAJ4z 36V Multi-volt Reciprocating Saw (Body Only)

Order Code: ZT2603626S

£249.99 Inc VAT (20%)


Description

From HiKOKI's 36V range, this cordless reciprocating saw will perform with power equal to that of a corded equivalent The HiKOKI CR 36DA Multi-Volt cordless reciprocating saw works similar to that of a mains powered tool. It is the perfect addition to any tool kit and has been built with the end-user in mind thanks to its low weight of only 3.4kg and ergonomic handle. It features a powerful brushless motor for longer run time, less maintenance and increased durability and has been designed with a twin counterweight system to ensure significant vibration reduction. It comes fully equipped with a Four Mode Speed control which matches working materials such as stainless steel, plastic and fibre board. Features: Powerful brushless motor for longer run time, less maintenance and increased durability. Built with the end user in mind featuring many advancements designed to make your working day that little bit easier Top class max 2500rpm no load cutting speed, max 130mm cutting capacity in mild steel or PVC pipe, max 120mm cutting capacity in wood & max 19mm cutting capacity in mild steel plate Auto mode reduces noise and power consumption, Longer, slimmer front grip for easier handling and better control, Large pivoting hook & Bright LED light illuminating the workpiece At only 3.4kg and with an ergonomically shaped handle it doesn't wear your arms as much as some recip saws may, allowing you to go on for longer periods and in turn complete the job even faster Tool-free blade changing system, helping reduce the time you are fiddling with your saw and provide increased working time, plus a specially designed head which allows the blade to be fitted facing either up or down for that added extra versatility An adjustable front shoe, external brush caps and a safety lock-off button ensuring user safety and reduce potential accidents Specification: Battery Capacity: 5Ah Notable Features: Multi Battery Voltage: 36V Capacity (Mild Steel Pipe): 130mm Capacity (Mild Steel Plate): 19mm Capacity (PVC Pipe): 130mm Capacity (Wood): 120mm Length of Stroke: 32mm No Load Speed: 0 Overall Length: 435mm Weight: 3.4kg with BSL1850

See full description
Specifications for CR36DAJ4z 36V Multi-volt Reciprocating Saw (Body Only)
  • Power Source
    Cordless
  • No Load Speed
    2500rpm
  • Product Type
    Reciprocating Saw
  • Overall Length
    435mm
  • Stroke Length
    32mm
  • Battery Voltage
    36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome