0
1

DCS312N XR Brushless Sub-Compact Reciprocating Saw 12V Bare Unit DEWDCS312N

Order Code: ZT1459601S

£149.99 Inc VAT (20%)


Description

The DEWALT DCS312 XR Sub-Compact Reciprocating Saw with a brushless motor that helps to reduce tool size whilst maximising power delivery and providing extended run time. An intelligent variable speed trigger and lock-off switch provide increased control. Fitted with a twist-action keyless blade clamp for quick and easy blade change. It also features an LED work light for improved visibility of the cut-line. Specification Strokes at No Load 0-2,800/min. Stroke Length 15.9mm Max. Cutting Capacity PVC 90mm Weight 1.38kg The DEWALT DCS312N XR Brushless Sub-Compact Reciprocating Saw is supplied as a Bare Unit - No Battery or Charger supplied.

See full description
Specifications for DCS312N XR Brushless Sub-Compact Reciprocating Saw 12V Bare Unit DEWDCS312N
  • MFR Part No.
    DEWDCS312N
  • Power Source
    Cordless 12V
  • No Load Speed
    0-2800
  • Battery Supplied
    Bare Unit
  • Stroke Length
    15.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome