0
1

DCS367N Brushless XR Compact Reciprocating Saw 18V Bare Unit DEWDCS367N

Order Code: ZT1459727S

£199.99 Inc VAT (20%)


Description

The DEWALT DCS367 Brushless XR Reciprocating Saw has a compact design that allows for better access to hard to reach cuts. Offers improved balance and ease of handling due to its central motor position. With a four position blade clamp that allows for flush cutting and improved versatility. There is a lever action keyless blade clamp for tool-free blade change and an LED work light for improved visibility of cut. Ideal for wood and metal installation trimming and demolition cutting applications. Bare Unit, No Battery Or Charger Supplied. Specification Strokes at No Load 0-2,900/min. Stroke Length 28.6mm Capacity Wood 300mm, Steel Sections & Pipes 100mm, PVC 160mm Weight 2.3kg

See full description
Specifications for DCS367N Brushless XR Compact Reciprocating Saw 18V Bare Unit DEWDCS367N
  • MFR Part No.
    DEWDCS367N
  • Wood Cutting Capacity
    300mm
  • Supply Voltage
    18V
  • Stroke Length
    28.6mm
  • Pipe Cutting Capacity
    100mm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • No Load Speed
    0-2900

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome