0
1

DCS380N Premium XR Reciprocating Saw 18V Bare Unit DEWDCS380N

Order Code: ZT1459755S

£149.99 Inc VAT (20%)


Description

The DEWALT DCS380 XR Premium Reciprocating Saw has a powerful fan cooled motor. The high performance reciprocating mechanism and lightweight magnesium gearcase offer the user optimised power to weight ratio and the intelligent variable speed trigger, lock-off switch and electronic motor brake gives quick controlled cuts and enhanced work safety. It has a lever-action keyless blade clamp for quick and easy blade changes, pivoting adjustable shoe with open top for high stability and blade visibility during a cut and the four-position blade clamp allows for flush cutting and increased versatility. The saw has a modular component design for trouble free servicing with rubber coated grip to reduce surface vibration and user fatigue. Specifications Strokes at No Load 0-2,950/min. Stroke Length 28.6mm Weight 3.3kg DEWALT DCS380N XR Premium Reciprocating Saw 18V Bare Unit, No Battery or Charger Supplied.

See full description
Specifications for DCS380N Premium XR Reciprocating Saw 18V Bare Unit DEWDCS380N
  • MFR Part No.
    DEWDCS380N
  • Supply Voltage
    18V
  • Stroke Length
    28.6mm
  • No Load Speed
    0-2950
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome