0
1
2

DCS389N-XJ 54V XR FlexVolt High Power Reciprocating Saw Bare Unit

Order Code: ZT1508730S

£269.99 Inc VAT (20%)


Description

The Dewalt DCS389N-XJ 54V FlexVolt Reciprocating Saw is a powerhouse for trade professionals and DIY enthusiasts, boasting 19% more power than its predecessor. With an upgraded electronic module and tool-free blade change lever, it maximizes productivity while minimizing stress and downtime. The crank-type drive train ensures a smooth, professional finish in cutting and demolition tasks. Ergonomically designed with a rear handle and reduced vibration, it prioritizes user comfort and extended tool life through its brushless motor. The integrated LED work light allows for continued work in low-light conditions. As a bare unit, it's a versatile addition, compatible with existing Dewalt batteries and chargers.

Features and Benefits
• Enhanced visibility with integrated LED work light
• Comfortable ergonomic body grip for extended use
• Increased efficiency through a powerful brushless motor
• Streamlined productivity with a tool-free blade change

See full description
Specifications for DCS389N-XJ 54V XR FlexVolt High Power Reciprocating Saw Bare Unit
  • Supply Voltage
    54V
  • Strokes per Minute
    3000
  • Cutting Capacity
    Maximum Cut in Steel, 130 mm
    Maximum Cut in Wood, 300 mm
  • Length
    455mm
  • MFR Part No.
    DCS389N-XJ
  • Series
    XR Range
  • Height
    175mm
  • Power Source
    Battery
  • Weight
    3.54kg
  • Product Type
    Cordless Reciprocating Saws
  • Brushed Or Brushless
    Brushless
  • Noise / Vibration Information
    Sound Pressure 84 dB(A)
    Vibration K Factor 1.5 m/s²
    Sound Power Level 95 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome