DCS389X2 XR FlexVolt Reciprocating Saw 54V 2 x 9.0Ah Li-ion

Order Code: ZT1276507P

£699.99 Inc VAT (20%)


Description

The DEWALT DCS389X2 XR FlexVolt Reciprocating Saw is supplied with: 2 x 54V 9.0Ah Li-ion Batteries1 x DCB116 Charger1 x TSTAKtrade; VI Carry Case

Specifications for DCS389X2 XR FlexVolt Reciprocating Saw 54V 2 x 9.0Ah Li-ion
  • MFR Part No.
    DCS389X2-GB
  • Supply Voltage
    54V
  • Stroke Length
    29mm
  • Power Source
    Cordless 54V
  • Battery Supplied
    2 x 3.0Ah Li-ion
  • No Load Speed
    0-3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome