0
1

DW305PK Reciprocating Saw 1100W 240V DEWDWE305PK

Order Code: ZT1277101P

£179.99 Inc VAT (20%)


Description

The DEWALT DW305PK Reciprocating Saw is fitted with a motor that has been specifically designed for heavy-duty applications, a 4 position blade clamp allows for flush cutting and increased versatility. It has a 29mm stroke length, the DWE305PK delivers excellent cutting performance. There is a lever-action keyless blade clamp for quick and easy blade changing. The saw is ideal for plumbers, electricians, heating, HVAC , and builders. Supplied with a heavy-duty carrying case. Specification Input Power 1,100 Watt. No Load Speed 0-2,800/min. Stroke Length 29mm. Capacity Wood 280mm, Steel Sections & Pipes 100mm, PVC 130mm. Length 435mm. Height 178mm. Weight 3.5kg. The DEWALT DW305PK Reciprocating Saw 1100W 240 Volt Version.

See full description
Specifications for DW305PK Reciprocating Saw 1100W 240V DEWDWE305PK
  • MFR Part No.
    DWE305PK-GB
  • Stroke Length
    29mm
  • Pipe Cutting Capacity
    100mm
  • Wood Cutting Capacity
    280mm
  • Supply Voltage
    240V
  • Input Power
    1100W
  • Power Source
    Corded 240V
  • No Load Speed
    0-2800
  • Strokes per Minute
    2, 800spm
  • Cutting Action
    Straight
  • Height
    178mm
  • Length
    435mm
  • Cutting Capacity
    PVC Cutting Capacity, 130 mm
    Steel Cutting Capacity, 100 mm
    Wood Cutting Capacity, 280 mm
    Pipe Cutting Capacity, 100 mm
  • Power
    525W
  • Product Type
    Corded Reciprocating Saws
  • Model Number
    DWE305PK-GB
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome