0
1

DW305PKL Reciprocating Saw 1100W 110V DEWDWE305PKL

Order Code: ZT1277102P

£159.99 Inc VAT (20%)


Description

The DEWALT DW305PK Reciprocating Saw is fitted with a motor that has been specifically designed for heavy-duty applications, a 4 position blade clamp allows for flush cutting and increased versatility. It has a 29mm stroke length, the DWE305PK delivers excellent cutting performance. There is a lever-action keyless blade clamp for quick and easy blade changing. The saw is ideal for plumbers, electricians, heating, HVAC , and builders. Supplied with a heavy-duty carrying case. Specification Input Power 1,100 Watt. No Load Speed 0-2,800/min. Stroke Length 29mm. Capacity Wood 280mm, Steel Sections & Pipes 100mm, PVC 130mm. Length 435mm. Height 178mm. Weight 3.5kg. The DEWALT DW305PKL Reciprocating Saw 1100 Watt 110 Volt Version.

See full description
Specifications for DW305PKL Reciprocating Saw 1100W 110V DEWDWE305PKL
  • MFR Part No.
    DWE305PK-LX
  • Wood Cutting Capacity
    280mm
  • Pipe Cutting Capacity
    100mm
  • Stroke Length
    29mm
  • Supply Voltage
    11V
  • No Load Speed
    0-2800
  • Power Source
    Corded 110V
  • Input Power
    1100W
  • Cutting Capacity
    Wood Cutting Capacity, 280 mm
    PVC Cutting Capacity, 130 mm
    Steel Cutting Capacity, 100 mm
    Pipe Cutting Capacity, 100 mm
  • Length
    435mm
  • Cutting Action
    Straight
  • Power
    1100W
  • Height
    178mm
  • Strokes per Minute
    2, 800spm
  • Product Type
    Corded Reciprocating Saws
  • Model Number
    DWE305PK-LX
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome