0
1

GSA 1100E 1100W Sabre Saw 240V

Order Code: ZT1027964X

£189.99 Inc VAT (20%)


Description

Integrated LEDs for a better view of the workpiece. Powerful 1100W motor for fast sawing progress. Metal hook for hanging up the tool during a work break. SDS for fast and convenient blade changes. Rubber-coated gear housing for a secure and comfortable grip.

Rated power input: 1100W.
No-load stroke rate: 0-2700spm.
Weight: 3.6kg.
Saw stroke length 28mm.
Cutting depth in wood: 230mm.
Cutting depth in metal profiles and metal pipes: 20mm.

See full description
Specifications for GSA 1100E 1100W Sabre Saw 240V
  • Pipe Cutting Capacity
    20mm
  • Power Rating
    1,100W
  • Steel Cutting Capacity
    20mm
  • Stroke Length
    28mm
  • Overall Width
    90mm
  • Wood Cutting Capacity
    230mm
  • Number of Orbital Settings
    0
  • Includes
    Carrying Case
  • Strokes per Minute
    0 - 2,700opm
  • Overall Height
    160mm
  • Overall Length
    480mm
  • Supply Voltage
    240V
  • Cutting Action
    Straight
  • Weight
    3.6kg
  • Width
    90mm
  • Height
    160mm
  • Item
    Corded Sabre Saws
  • Length
    480mm
  • Cutting Capacity
    Pipe Cutting Capacity: 20 mm
  • Model Number
    GSA 1100E
  • Voltage
    240V
  • Power
    1100W
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome