Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Reciprocating Saws
GSA 1100E Professional Reciprocating Saw 1100W 240V - BSH60164C870
By Bosch
Order Code:
ZT4037471S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/tools-and-machining/reciprocating-saws/gsa-1100e-professional-reciprocating-saw-1100w-240v-bsh60164c870/p/ZT4037471S
Add to quotation
View all Reciprocating Saws
Description
Bosch GSA 1100E Professional Reciprocating Saw 240V Version.
Specifications
Specifications for GSA 1100E Professional Reciprocating Saw 1100W 240V - BSH60164C870
Wood Cutting Capacity
230mm
Supply Voltage
240V
Pipe Cutting Capacity
20mm
Power Source
Corded 240V
Input Power
1100W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome