GSA 18 V-Li Professional Reciprocating Saw 18V 2 x 5.0Ah Li-ion

Order Code: ZT5350118S

£449.99 Inc VAT (20%)


Description

This Bosch GSA 18 V-Li Professional Reciprocating Saw is supplied with:1 x S 2345 X Wood Saw Blade.1 x S 123 XF Metal Saw Blade.2 x 18V 5.0Ah Li-ion Batteries.1 xAL 1860 CV Quick Charger.1 x1/1 L-BOXX Inlay for Tool and Charger.1 xL-BOXX Carry Case.

Specifications for GSA 18 V-Li Professional Reciprocating Saw 18V 2 x 5.0Ah Li-ion
  • Stroke Length
    28mm
  • No Load Speed
    0-2400/2700
  • Power Source
    Cordless 18V
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Cutting Capacity (Wood)
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome