JR002GZ 40VMAX XGT Reciprocating Saw (Body Only)

Order Code: ZT2602762S

£269.99 Inc VAT (20%)


Description

The Makita JR002GZ 40Vmax XGT Reciprocating Saw has anti-vibration housing and AVT for reduced operator fatigue The Makita JR002GZ is a Brushless Body Only Reciprocating Saw in the 40Vmax XGT range. With a maximum cutting capacity of 255mm in wood due to its extremely high power output. The machine has a 2-speed selector so you can select the perfect speed for your specific application. This model is sold as a Body Only without batteries or charger but does come with 3 Blades. Features: Trigger Lock Twin LED Job light with pre-glow and afterglow functions Variable speed control Constant speed control Electric brake Anti-restart function Torque limiter Anti-vibration housing and AVT for reduced operator fatigue Tool-less blade change Single action blade insertion Blade ejection lever Orbital mechanism Tool hook Tool-less shoe adjustment IP56 - rated dust and shower-proof construction Comes With: 3 x Assorted Reciprocating Saw Blades Specification: Strokes per Minute (Hi / Lo): 0 - 3,000 spm Voltage: 40Vmax Capacity in Wood: 255 mm Capacity in Mild Steel Pipe: 130 mm Stroke Length: 32 mm Noise sound pressure: 87 dB(A) Noise sound power: 98 dB(A) Noise K factor: 3 dB(A) Vibration K factor: 1.8 m/sec�? Vibration: Cutting Wood: 7.9 m/sec�? Cutting Chipboard: 8.5 m/sec�? Net weight: 4.6 - 5.8 kg

See full description
Specifications for JR002GZ 40VMAX XGT Reciprocating Saw (Body Only)
  • Type
    Reciprocating Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome