JR3051TK Reciprocating Saw 1010W 240V MAKJR3051TK

Order Code: ZT2423392S

£159.99 Inc VAT (20%)


Description

The Makita JR3051TK Reciprocating Saw has a powerful motor with variable speed control and no load speed, which means increased cutting efficiency. It has an ergonomic design with a short overall length, making it extremely comfortable to use. Other features include an internal dust blower system that clears debris from the cutting line for better visibility and accuracy, a heavy-duty shoe with tool-less adjustment, and a tool-less blade change allowing for faster blade removal and replacement, helping to improve productivity. Supplied with 1 x Saw Blade and 1 x Carry Case. Specification Input Power 240V 1010W 110V 940W Strokes at No Load 0-3,000/min. Stroke Length 30mm Cutting Capacity Wood 255mm, Pipe & Oslash130mm Weight 3.3kg 1 x Makita JR3051TK Reciprocating Saw 1010W 240V version.

See full description
Specifications for JR3051TK Reciprocating Saw 1010W 240V MAKJR3051TK
  • Pipe Cutting Capacity
    130mm
  • Wood Cutting Capacity
    255mm
  • Supply Voltage
    240V
  • Stroke Length
    30mm
  • Input Power
    1010W
  • Power Source
    Corded 240V
  • No Load Speed
    0-3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome