The Makita JR3061T Reciprocating Saw has a powerful motor and variable speed trigger control. Its reinforced shoe can be adjusted to 5 positions, depending on the application, and can be changed without the use of tools. The lightweight design and ergonomic soft grip make it easy to handle. Other features include tool-less blade change, LED job light and a joist hook. Specification Input Power 1,250W Strokes at No Load 0-3,000/min. Stroke Length 32mm Capacity Wood 255mm, Pipe 130mm Weight 3.8kg 1 x Makita JR3061T Reciprocating Saw 110V Version.