JR3061T Reciprocating Saw 1250W 240V MAKJR3061T

Order Code: ZT2423375S

£249.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita JR3061T Reciprocating Saw has a powerful motor and variable speed trigger control. Its reinforced shoe can be adjusted to 5 positions, depending on the application, and can be changed without the use of tools. The lightweight design and ergonomic soft grip make it easy to handle. Other features include tool-less blade change, LED job light and a joist hook. Specification Input Power 1,250W Strokes at No Load 0-3,000/min. Stroke Length 32mm Capacity Wood 255mm, Pipe 130mm Weight 3.8kg 1 x Makita JR3061T Reciprocating Saw 240V Version.

See full description
Specifications for JR3061T Reciprocating Saw 1250W 240V MAKJR3061T
  • Wood Cutting Capacity
    255mm
  • Pipe Cutting Capacity
    130mm
  • Supply Voltage
    240V
  • Input Power
    1250W
  • Stroke Length
    32mm
  • No Load Speed
    0-3000
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome