JR3070CT AVT Reciprocating Saw 1510W 240V MAKJR3070CT

Order Code: ZT2423467S

£299.99 Inc VAT (20%)


Description

The Makita JR3070CT AVT Reciprocating Saw features electronic control and orbital mechanism for extra-high cutting efficiency while ensuring low vibration performance with our innovative AVT (Anti-Vibration Technology). Additionally it provides more control and comfort with toolless blade change, toolless shoe adjustment and rubberized soft grip. It is supplied with blades and a carry case. Specification Input Power 1,510 Watt. No Load Speed 0-2,800/min. Stroke Length 32mm. Capacity Pipe 130mm, Wood 255mm. Weight 4.6kg. All vibration figures quoted are Tri-axial to EN60745 2006. Vibration Cutting Chipboard 8.5 m/sec. Vibration K Factor 1.5 m/sec. Noise Sound Power 99 dB(A). Noise Sound Pressure 88 dB(A). Noise K Factor 3 dB(A). Makita JR3070CT AVT Reciprocating Saw 1510 Watt 240 Volt Version.

See full description
Specifications for JR3070CT AVT Reciprocating Saw 1510W 240V MAKJR3070CT
  • Wood Cutting Capacity
    255mm
  • Pipe Cutting Capacity
    130mm
  • Supply Voltage
    240V
  • Stroke Length
    32mm
  • No Load Speed
    0-2800
  • Input Power
    1510W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome