0
1

M12 Fuel Hackzall Body Only

Order Code: ZT3611848S

£223.99 Inc VAT (20%)


Description

Forming part of the M12 FUEL™ range of MILWAUKEE® tools, this reciprocating saw is compact yet powerful. Featuring a brushless POWERSTATE™ motor, REDLINK PLUS™ intelligence system and FIXTEC™ blade clamping, the product champions durability and superior performance. This product is supplied as the tool body and blade only and requires batteries to operate. These are sold separately.

Features and Benefits
• Brushless POWERSTATE™ motor bolsters motor life by up to 6 times and allows the tool to deliver up to 70% faster cutting in certain applications
• REDLINK PLUS™ intelligence system delivers overload protection for the tool
• Patented FIXTEC™ clamp allows for swift and simple keyless chuck changing

Contents
• Tool Body
• 1 x Sawzall™ Blade

Typical Applications
• Construction
• Carpentry
• DIY

See full description
Specifications for M12 Fuel Hackzall Body Only
  • Series
    M12 FUEL
  • Power Source
    Battery
  • Supply Voltage
    12V
  • Strokes per Minute
    0-3000
  • MFR Part No.
    4933446960
  • Stroke Length
    15.9mm
  • Weight
    1.6kg
  • Battery Type
    Li-ion
  • Model Number
    M12 CHZ-0
  • Product Type
    Reciprocating Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome