0
1
2

M18 Fuel Super SAWZALL 1 X12.0AH Battery, Charger, Bmc

Order Code: ZT3813539S

£899.99 Inc VAT (20%)


Description

Boasting 5 variable speed settings, this M18 FUEL™ Super SAWZALL™ possesses the ability to cut at the same speed as an equivalent AC reciprocating saw. With REDLINK PLUS™ electronics, a REDLITHIUM™ HIGH OUTPUT™ 12.0 Ah battery pack and a POWERSTATE™ brushless motor, the reciprocating saw is designed for optimum performance and superior endurance.

Features and Benefits
• Can cut 150 pieces of 290mm x 45mm pine on one 12.0 Ah battery charge
• Boasts a next generation POWERSTATE™ brushless motor for optimum power in a cordless model
• REDLINK PLUS™ electronics protects against overload and ensures durability
• REDLITHIUM™ HIGH OUTPUT™ 12.0 Ah battery pack helps to deliver superior performance and run time in high demand applications
• Orbital action allows the saw to clear the cut of debris giving a faster cut in wood for speedy and efficient working
• Capable of delivering 3000 Strokes Per Minute (SPM) with a 32mm stroke length for performing effortless cutting in a wide range of materials including, wood, plastics and metals
• 5 variable speed settings from 1500 SPM to 3000 SPM to allow you to select the correct speed for the material being cut

Typical Applications
• DIY
• Carpentry
• Construction

See full description
Specifications for M18 Fuel Super SAWZALL 1 X12.0AH Battery, Charger, Bmc
  • Strokes per Minute
    0-3000
  • Power Source
    Battery
  • Stroke Length
    32mm
  • Series
    M18 FUEL
  • MFR Part No.
    4933464485
  • Weight
    5.5kg
  • Battery Capacity
    12A·h
  • Model Number
    M18 FSX-121C
  • Battery Type
    REDLITHIUM
  • Product Type
    Reciprocating Saw
  • Brushed Or Brushless
    Brushless
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome