MAXXPACK Reciprocating Saw 18V Bare Unit BAT7062507

Order Code: ZT2424162S

£64.99 Inc VAT (20%)


Description

The Batavia MAXXPACK Reciprocating Saw is compatible with all makes of standard reciprocating saw blades. It has a soft grip top moulding and back handle to provide extra comfort and control during use. There is a variable speed trigger and 'lock-on' button for extended use, and a quick and easy tool-free chuck to easily change blades. Comes as a Bare Unit, No Battery or Charger. Specification Strokes at No Load 0-3,000/min. Tool stroke 22 mm Cutting cap. in wood 100 mm Cutting cap. in metal 6 mm Saw blade assembly Quick-change system Sound Pressure Level LpA 87.33 dB(A)

See full description
Specifications for MAXXPACK Reciprocating Saw 18V Bare Unit BAT7062507
  • Supply Voltage
    18V
  • No Load Speed
    0-3000
  • Battery Supplied
    Bare Unit
  • Stroke Length
    25.4mm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome