0
1
2

PL905 Saw

Order Code: ZT3294823S

£799.99 Inc VAT (20%)


Description

Suitable for high volume cutting of wood metal, fibre glass &
plastic. Designed for professionals in demanding environments
where reliability, low weight, easy handling, low noise and low
vibration are important. The special piston design uses a low volume
of air while maintaining a high cutting speed under load. Green oil
supplied contains rust inhibitor and emulsifies water found in airlines.
Supplied with 12mm nosepiece to suit any 12mm (1/2") wide
Bi-Metal hand, machine or Cengar yellow blades. Fitted with a
STOP/Isolator button on the handle.
Contents: 1x PL905 Body Saw, 5x 220mm x 12mm x 24 TPI blades. 1x 250ml Cengar green oil. 1x 3mm 'T' handled hex key. Supplied in a robust moulded carry case.
Specification: Speed: 2000 SPM (strokes per minute).
Stroke: 22 mm (7/8").
Air Consumption: 0.116m3/minute (4 cfm)
Air Pressure: 5-6 Bar (100 PSI).
Atex Certification:
CE II 2G T5 X

See full description
Specifications for PL905 Saw
  • Power Source
    Air
  • Product Type
    Air Reciprocating Saws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome