0
1
2
3
4
5

PSA 700 E Reciprocating Sabre Saw - 230V

Order Code: ZT1027973X

£109.99 Inc VAT (20%)


Description

All S-shank saw blades can be used with the tool regardless of whether they are for wood, or metal, made from flexible bi-metal. The SDS system allows easy change of the blades in seconds, without the need for any other tools. The saw is built to high specifications and comes with very robust housing.

Specifications for PSA 700 E Reciprocating Sabre Saw - 230V
  • Manufacturer Guarantee
    Manufactures Guarantee and T&C Apply
  • Model Number
    PSA 700E
  • Wood Cutting Capacity
    150mm
  • Cable Length
    2.5m
  • Includes
    1 x S2345 Saw Blade Suitable for Wood
  • Steel Cutting Capacity
    10mm
  • Overall Length
    468mm
  • Overall Height
    568mm
  • Overall Width
    110mm
  • Pipe Cutting Capacity
    115mm
  • Number of Orbital Settings
    0
  • Power Rating
    710W
  • Supply Voltage
    240V
  • PVC Cutting Capacity
    .050in
  • Cutting Action
    Straight
  • Stroke Length
    20mm
  • Noise/ Vibration Information
    Sound Pressure Level 86 dB(A).
    Vibration Values (Cutting Board) a h =13.5 m/s², K = 1.5 m/s².
    Vibration Values (Cutting Wooden Beam) a h = 15.5 m/s², K = 1.5 m/s².
    Sound Power Level 97 dB(A).
    Uncertainty K = 3 dB.
  • Weight
    3kg
  • Power Source
    Electric
  • Cutting Capacity
    Pipe Cutting Capacity: 115 mm
    Wood Cutting Capacity: 150 mm
    Steel Cutting Capacity: 10 mm
  • Height
    568mm
  • Length
    468mm
  • Item
    Corded Reciprocating Saws
  • Strokes per Minute
    2,700
  • Features
    Cable Length: 2.5 m
  • Width
    110mm
  • Voltage
    240V
  • Power
    710W
  • Noise / Vibration Information
    Uncertainty K = 3 dB
    Sound Power Level 97 dB(A)
    Sound Pressure Level 86 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome