0
1
2
3
4
5
6
7

R230RCP Multi-Material Reciprocating Saw 850W 240V EVLR230RCP

Order Code: ZT2422661S

£99.99 Inc VAT (20%)


Description

The Evolution R230RCP Multi-Material Reciprocating Saw has been designed to cut a wide range of materials from green wood to metal. Comes fitted with an ergonomic, soft grip, 180 rotating handle for maximum control and versatility without having to adjust the blade. Fully tool-less blade changes and adjustments for quick and easy use. The LED light improves visibility and precision for accurate work in low-light conditions, whilst the 3m cable length gives freedom within the workspace. Supplied with 4 single-purpose blades for the dedicated cutting of thin steel, green wood and general wood, along with a multi-material blade to increase productivity, allowing you to cut through a range of materials including plastic, copper, wood and metal. Specification Input Power 850W No Load Speed 0-2,400/min. Stroke Length 28mm Rear Handle Rotation 180 Weight 3.2kg

See full description
Specifications for R230RCP Multi-Material Reciprocating Saw 850W 240V EVLR230RCP
  • Supply Voltage
    240V
  • Wood Cutting Capacity
    230mm
  • No Load Speed
    0-2400
  • Power Source
    Corded 240V
  • Stroke Length
    28mm
  • Input Power
    850W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome