0
1
2
3

Reciprocating Saw 850W/230V

Order Code: ZT1230830P

£52.99 Inc VAT (20%)


Description

Powerful reciprocating saw designed to cut various materials including metal, wood and plastics. Handle can be rotated 90° in either direction for greater access and control when working in confined spaces. Supplied with wood cutting blade and metal cutting blade. Built-in quick blade change system. Fitted with a 3m heavy-duty rubberised cable. Durable composite housing with soft grip for added comfort.

See full description
Specifications for Reciprocating Saw 850W/230V
  • MFR Part No.
    SRS850
  • Weight
    2.55kg
  • No Load Speed
    0-3000
  • Supply Voltage
    230V
  • Noise Power/Pressure
    97.5/86.5dBA
  • Vibration/Uncertainty
    18.905/1.5m/s
  • Motor Power
    900W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome