0
1
2

Reciprocating Saw 900W 240V OLPRS900

Order Code: ZT1737625S

£49.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Olympia Tools Reciprocating Saw is fitted with a powerful 900W motor and an adjustable front shoe. A speed preselection wheel increases cutting control. Its easy-to-handle design incorporates a soft grip handle for reduced fatigue. Tool-less blade change ensures less downtime. Supplied with 1 x Blade for Metal Cutting and 1 x Hex Key. Specification Input Power 900W Strokes at No Load 0-2,800/min. Stroke Height 20mm Max. Cutting Depth Wood 115mm, Steel 8mm Weight 2.49kg

See full description
Specifications for Reciprocating Saw 900W 240V OLPRS900
  • MFR Part No.
    OLPRS900
    09-350
  • Supply Voltage
    240V
  • Wood Cutting Capacity
    115mm
  • Stroke Length
    20mm
  • Power Source
    Corded 240V
  • No Load Speed
    0-2800
  • Input Power
    900W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome