S'force 710W Reciprocating Saw

Order Code: ZT2749086S

£59.99 Inc VAT (20%)


Description

Features: Stroke length cut 20mm, Variable speed control, Adjustable angle front footplate, Quick release blade changing facility, Supplied with wood and metal blades and 3M cable with BS plug|Voltage 230VWattage710WNo Load Speed2800rpmSawing capacity wood115mmSawing capacity plastic80mmSawing capacity metal6mmWeight3.4kg

See full description
Specifications for S'force 710W Reciprocating Saw
  • Cable Length
    3m
  • Weight
    3.4kg
  • Power
    710W
  • Voltage
    230V
  • Stroke Length
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome