TE-MG 200CE Multi-Tool in Case 200W 240V

Order Code: ZT2598871S

£39.99 Inc VAT (20%)


Description

The Einhell TE-MG 200CE Multi-Tool is a high-quality, compact and ergonomic tool for sawing, sanding, scraping and much more. The electronic speed control ensures smooth starting and enables the power to be adjusted exactly to the particular task. The soft grip provides a non-slip hold, while the extremely slim design makes it the ideal helper in hard-to-reach places. The dust extractor plus adaptor can be fitted without tools and keeps the air clean at all times, even during jobs with intensive dust development. The tool chuck of this versatile tool is adjustable, up to 12 settings for mounting various tools. A cable clip is provided for securing the wound-up cable neatly and safely in place after use. Complete with: 1 x Delta Sanding Disc, 6 x Abrasive Papers, 1 x Scraper, 1 x Plunge-Cut Blade for Wood, 1 x Hex Key and 1 x Storage Case. Specification: Input Power: 200W No Load Speed: 30,000-42,000/min. Oscillating Angle: 3° Sandpaper Size: 93 x 93 x 93mm Weight: 1.0kg

See full description
Specifications for TE-MG 200CE Multi-Tool in Case 200W 240V
  • Supply Voltage
    240V
  • Power Source
    Corded 240V
  • No Load Speed
    30000-42000rpm
  • Input Power
    200W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome