0
1
2
3

X20S Reciprocating Saw 20V 1 x 2.0Ah Li-ion OLPX20SRS1

Order Code: ZT2423720S

£73.99 Inc VAT (20%)


Description

The Olympia Tools X20S Reciprocating Saw is fitted with a powerful motor. Variable speed settings make it easy to tailor the speed to suit the material you're cutting. Fitted with a comfortable soft grip handle and an adjustable base. This reciprocating saw also offers tool-less blade change, for less downtime. Supplied with 1 x 20V 2.0Ah X20SLi-ion Battery, 1 x X20SFast Charger, 1 x Wood Cutting Blade and 1 x Hex Key. Specification Strokes at No Load 0-2,800/min. Stroke Length 22mm Charge Time 1 hour Max. Cutting Depth Steel 22mm, Wood 100mm Weight 2.07kg

See full description
Specifications for X20S Reciprocating Saw 20V 1 x 2.0Ah Li-ion OLPX20SRS1
  • Supply Voltage
    20V
  • Wood Cutting Capacity
    100mm
  • No Load Speed
    0-2800
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Power Source
    Cordless 20V
  • Stroke Length
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome