External Deburr/Chamfer Tool 13 - 35mm

Order Code: ZT2115863S

£53.99 Inc VAT (20%)


Description

The external deburr/chamfer tool repairs damaged bolts and chamfers metal bar quickly and easily. The five tungsten blades cut cleanly to leave a smooth surface finish on a wide range of materials including stainless steel, hardened steel, fibreglass and hard plastic. Designed to be used with an electric drill, use on slower speed settings for best results, maximum recommended speed is 150rpm. Covers larger sizes of bolts, studs and threaded rod diameters from 13mm to 35mm, so perfect for use in a commercial vehicle workshop. The safe and simple solution for repairing hammer-damaged, squashed or flattened threads. Repair damaged bolts & deburr metal bar.Size range: 13 - 35mm, speed 0 - 150rpm. Incorporates 5 tungsten blades, 9mm shank. Effective on stainless steel, hardened steel, mild steel, copper, brass, hardwood, fibreglass, hard plastic.

See full description
Specifications for External Deburr/Chamfer Tool 13 - 35mm
  • Compatible Materials
    Mild Steel
    Copper
    Stainless Steel
    Fibreglass
    Hardwood
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome